missing translation for 'onlineSavingsMsg'
Learn More

Nitritex™ BioClean Alpha™ Sterile Latex Gloves

Product Code. 15278088
Change view
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Unit Size:
200 pairs
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
15278088 7.5 200 pairs
15208098 9 200 pairs
15248088 6 200 pairs
15258088 6.5 200 pairs
15288088 8 200 pairs
15298088 8.5 200 pairs
15268088 7 200 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 15278088 Supplier Nitritex™ Supplier No. AL30075

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Provides exceptional flexibility and is anatomically shaped for enhanced wearer comfort. Nitritex™ BioClean Alpha™ Sterile Latex Gloves features an extra-thick beaded cuff adds strength and stability on the arm, and reduces the risk of the gloves tearing when donning.

  • Extra thick beaded cuff to reduce tearing when donning
  • Powder-free EasyOn™ proprietary technology allows for easy double-donning
  • Non-particulating EasyTear™ packaging
  • Mid-arm 300mm (12 in.) length provides extra protection
  • Latex gloves offer exceptional flexibility and comfort
  • Anatomically-shaped, hand-specific gloves for a close fit
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) ISO 9001:2015, (EU)2016/425, EN420:2003 +A1:2009 and EN374-1:2016, EN374-5:2016 and EN421:2010, EN455-2:2015, ISO 11137-1:2006, (EC)1935/2004 and (EC) 2023/2006
Cleanroom Class Class 10 (ISO 4)
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Grade EU GMP Grade A
Hand Specific
Material Latex
Powdered Powder Free
Product Type Cleanroom Gloves
Size 7.5
Sterility Sterile
Glove Cuff Style Beaded/Rolled
Packaging Type Bagged
Quantity One pair per inner PE wallet; one wallet per sealed EasyTear PE pouch; 10 pouches per sealed outer PE bag; 20 outer bags per lined carton (200 pairs)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.