missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ BioClean-D™ Coveralls with Hood and Integrated Boots

Product Code. 30058504
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Unit Size:
Each
Pack of 20
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30058504 Large Pack of 20
17890999 Small Each
30058507 Small Pack of 20
17831009 Medium Each
30058508 Medium Pack of 20
17881009 Large Each
17891009 X-Large Each
30058511 X-Large Pack of 20
17811009 2X-Large Each
17841019 3X-Large Each
17861009 4X-Large Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 30058504 Supplier Ansell™ Supplier No. BDFCL
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ansell™ BioClean-D Coverall with Hood and Integrated Boots is constructed of lightweight, low-linting CleanTough material

  • Thumb loops to ensure a secure hold
  • Zip with sealable cover
  • Elasticated hood, back, cuffs and ankles
  • Slip resistant soles
  • Silicone-free
  • Certifications and testing:
    • Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications
    • Conforms to Category 3 - Personal Protective Equipment PPE Regulation (EU)2016/425
    • Tested against standard EN ISO 13982-1:2004+A1:2010 protective clothing for use against solid particles (Type 5)
    • Tested against standard EN ISO 13034:2005+A1:2009 protective clothing against liquid chemicals (Type 6)
    • Tested against standard EN ISO 14325 protective clothing against chemicals
    • Tested against permeation standard ASTM F739-12
    • Tested against standards: EN 1149-5:2008, protective clothing - electrostatic properties; EN 530, Abrasion resistance; EN 7854, Flex cracking resistance; EN 6530, Resistance to penetration by liquids; EN 13934-1, Tensile strength; EN 9073-4, Trapezoidal tear resistance; EN 863, Puncture resistance; and EN 13935-2, Seam strength
    • Processed in an NEBB certified ISO Class 4 environment
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Coveralls
Size Large
Gender Unisex
Material CleanTough™ Fabric
Color White
Disposable Single-use
Waist Style Elastic
Ankle Style Attached Boots, Elastic
Cuff Style Elastic
Neck Style Hooded
Hood Type Elastic
Closure Type Front Zipper with Storm Flap
Seam Type Bound
Sterility Non-sterile
Resistance Anti-static, Abrasion, Tears
Collar Type Hooded
Back Style Elastic
No. of Pockets None
Size (English) Chest 39 to 42 in.
Size (Metric) Chest 100 to 108 cm
Sleeve Style Elastic
For Use With (Application) Controlled Environments
Height (English) 5 ft. 9 in. to 6 ft.
Height (Metric) 176 to 182 cm
Quantity 20/Cs.
Cleanroom Class Class 10 (ISO 4)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.