missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean-D™ Sterile Disposable Overboots

Product Code. 30040327
Change view
Click to view available options
Style:
Long Length
Standard Length
Unit Size:
75 pairs
Pack of 150
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Style Unit Size
30040327 Long Length 75 pairs
12342289 Standard Length 75 pairs
15268298 Standard Length Pack of 150
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
N/A
Product Code. 30040327 Supplier Ansell Supplier No. SBDOBL
  • ONLINE EXCLUSIVE PRICE
    534.50 €
    315.79 € / 75 pairs
    Save 218.71 €
    40% Off
Estimated Shipment: 21-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
N/A

Lightweight sterile overboots with an elasticated opening provides secure, fitted personal protection. Available in regular or long length sizes.

  • Lightweight low-linting CleanTough™ fabric: Fewer contamination risks
  • Elasticated opening: A more secure, more comfortable fit
  • Slip-resistant sole and easy tie fastenings: Secure fit, for safer use
TRUSTED_SUSTAINABILITY

Specifications

Size Universal
Material CleanTough™
Latex Free Yes
Color White
Disposable Single-use
Sterility Sterile
Closure Type Ties
Sole Type Slip-resistant
Construction Bound Seams, Single Needle Stitching
Closure Color White
Seam Type Bound
Style Long Length
Thread Color White
For Use With (Application) Laboratory, Crime Scene Investigation (CSI), Forensics, Cleanroom, Medical Device Manufacturing, Biotechnology, Maintaining Equipment and Instruments, Pharmaceutical
Certifications/Compliance PPE Cat 3 Type PB [6]; ISO Class 4 and EU GMP Grade A; Anti-static to EN1149-5 and low particulating
Certifications/Compliance (Europe) PPE Cat 3 Type PB [6]; ISO Class 4 and EU GMP Grade A; EN1149-5
Packaging Quantity One pair per sealed inner PE bag; 15 inner bags per sealed outer PE bag; five outer bags per lined carton (75 pairs)
Height (Metric) 500 mm
Resistance Liquid, Dry Particulates, Splash
Product Type Controlled Environments Shoe Covers
Cleanroom Class Class 10 (ISO 4)
Show More Show Less

N/A

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.