missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Sterile Dual Overshoes

Click to view available options
:
16 in. long
Description
- Non-woven spunbonded polypropylene
- Heavy duty slip-resistant sole
- Latex-free elastic
- Manufactured in a facility holding ISO 9001:2008 certification.
- Processed in an NEBB certified ISO Class 4 environment
Specifications
Specifications
| Material | Polypropylene |
| Latex Free | Yes |
| Color | White |
| Disposable | Single-use |
| Sterility | Sterile |
| Closure Type | Elastic Ankle |
| Sole Type | Anti-slip |
| Closure Color | White |
| For Use With (Application) | Life Sciences |
| Packaging Quantity | 150 Pairs/Cs. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction