missing translation for 'onlineSavingsMsg'
Learn More

Nitritex™ BioClean ISO Leaf™ Cleanroom Bond Paper

Product Code. 15208168
Change view
Click to view available options
Color:
Blue
Green
Pink
White
Yellow
Unit Size:
Pack of 250
Pack of 2500
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
15208168 Pink Pack of 2500
15288158 Blue Pack of 2500
17419383 Blue Pack of 250
15298158 Green Pack of 2500
17429383 Green Pack of 250
17439383 Pink Pack of 250
17358383 White Pack of 250
15218168 White Pack of 2500
15228168 Yellow Pack of 2500
17449383 Yellow Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 15208168 Supplier Nitritex™ Supplier No. BICPA4P80
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides latex-free performance in critical environments. Nitritex™ BioClean ISO Leaf™ Cleanroom Bond Paper is heat resistant and ISO Class 4 compatible. It is available in 5 colors.

  • Provides sharp, clear reproductions
  • Latex-free and heat-resistant
  • Processed to ensure ISO Class 4 compatibility
  • Manufactured in ISO 9001:2008 registered facilities
  • Lot number included on bag and carton to provide traceability
  • Store in a dry, cool place away from direct sunlight
  • Ideal storage range: 20-70% humidity, 10-40°C
TRUSTED_SUSTAINABILITY

Specifications

Ruled No
Color Pink
Dimensions (L x W) 297 x 210 mm
Length (Metric) 297 mm
Width (Metric) 210 mm
Certifications/Compliance ISO 9001:2015
Plain paper Yes
Product Type Cleanroom Bond Paper
Quantity 250 Sheets/Sealed PE Pk.
Size A4
Weight (Metric) 80 gsm, ± 3 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.