missing translation for 'onlineSavingsMsg'
Learn More

Nitritex™ BioClean ISO Leaf™ Cleanroom Bond Paper

Product Code. 15228168
Click to view available options
Color:
Blue
Green
Pink
White
Yellow
Unit Size:
Pack of 250
Pack of 2500
This item is not returnable. View return policy

Product Code. 15228168

Brand: Nitritex™ BICPA4Y80

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Provides latex-free performance in critical environments. Nitritex™ BioClean ISO Leaf™ Cleanroom Bond Paper is heat resistant and ISO Class 4 compatible. It is available in 5 colors.

  • Provides sharp, clear reproductions
  • Latex-free and heat-resistant
  • Processed to ensure ISO Class 4 compatibility
  • Manufactured in ISO 9001:2008 registered facilities
  • Lot number included on bag and carton to provide traceability
  • Store in a dry, cool place away from direct sunlight
  • Ideal storage range: 20-70% humidity, 10-40°C
TRUSTED_SUSTAINABILITY

Specifications

Ruled No
Color Yellow
Dimensions (L x W) 297 x 210 mm
Length (Metric) 297 mm
Width (Metric) 210 mm
Certifications/Compliance ISO 9001:2015
Plain paper Yes
Product Type Cleanroom Bond Paper
Quantity 250 Sheets/Sealed PE Pk.
Size A4
Weight (Metric) 80 gsm, ± 3 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.