missing translation for 'onlineSavingsMsg'
Learn More

Nitritex™ BioClean IsoPure Plus™ Wipe

Product Code. 15258308
Change view
Click to view available options
Dimensions (L x W):
230 x 230 mm
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
15258308 230 x 230 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15258308 Supplier Nitritex™ Supplier No. SBIWP9
Support a Safer, More Efficient Laboratory
Use promo code 28026
View all promotions
 Restricted Item
Estimated Shipment: 09-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

BioClean IsoPure Plus™ 130gsm wipes are constructed from double-knit 100% continuous-filament polyester, with ultrasonically cut and sealed edges ensuring low particulation. They have excellent absorption, durability and strength, and are packed in an ISO Class 4 cleanroom to ensure ultra-low levels of particulates and extractables

TRUSTED_SUSTAINABILITY

Specifications

Product Type BioClean IsoPure Plus™ Wipes
Length (Metric) 230 mm
Width (Metric) 230 mm
Material Polyester
Absorbancy 452mL/sqm
Compatibility ISO Class 4 operating conditions
Basis Weight 130gsm
Certifications/Compliance ISO 9001:2015 & ISO 2859-3:1994
Color White
Construction Double-knit 100% continuous filament Polyester
Edges Sealed edge
Dimensions (L x W) 230 x 230 mm
Packaging Quantity 10/Inner Bag, 10 Inner Bags/Outer Bag, 10 Outer Bags/Cs.
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.