missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Legion BLA3 Latex Cleanroom Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 1000
Description
- AQL 1.5
- 16 in. (40 cm) Ambidextrous
- Elbow length for extra protection
- Textured for improved grip
- Powder free, beaded cuff
- Less than 50 μg/gram
- Latex provides flexibility and comfort
- Processed to ensure ISO Class 5 Compatibility
- Complies with the requirements of the Glove Standard EN 420:2003, the European Medical Gloves Standard EN 455 (Parts 1, 2 & 3) & EN 374-1, 2 & 3:2003
- In accordance with ISO 2859
Specifications
Specifications
| Certifications/Compliance | ISO Class 5 |
| Certifications/Compliance (Europe) | CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Category III |
| Cleanroom Class | Class 100 (ISO 5) |
| AQL | 1.5 |
| Color | Natural |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 7.8 mil |
| Finger Thickness (Metric) | 0.20 mm |
| Hand | Ambidextrous |
| Latex Free | No |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction