missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Legion BLA3 Latex Cleanroom Gloves

Product Code. p-4703977
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 13187786

Brand: Ansell BLA300XS

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Non-sterile, latex gloves with textured grip offer comfort, flexibility and 16 in. elbow-length protection. Recommended for Class 100/ISO 5 critical environments.

  • AQL 1.5
  • 16 in. (40 cm) Ambidextrous
  • Elbow length for extra protection
  • Textured for improved grip
  • Powder free, beaded cuff
  • Less than 50 μg/gram
  • Latex provides flexibility and comfort
  • Processed to ensure ISO Class 5 Compatibility
  • Complies with the requirements of the Glove Standard EN 420:2003, the European Medical Gloves Standard EN 455 (Parts 1, 2 & 3) & EN 374-1, 2 & 3:2003
  • In accordance with ISO 2859
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO Class 5
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Category III
Cleanroom Class Class 100 (ISO 5)
AQL 1.5
Color Natural
Exterior Finish Fully Textured
Finger Thickness (English) 7.8 mil
Finger Thickness (Metric) 0.20 mm
Hand Ambidextrous
Latex Free No
Material Latex
Palm Thickness (English) 6.6 mil
Palm Thickness (Metric) 0.17 mm
Powdered Powder Free
Size X-Small
Sterility Non-sterile
Thickness (English) 7.8 mil
Thickness (Metric) 0.20 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BLA300-XS
Series BioClean™ Legion BLA3
Length (English) 16 in.
Length (Metric) 40 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.