missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Nitrile Cleanroom RABS/Isolator Gloves

Product Code. 17352973
Click to view available options
Port Size (English):
10 in.
12 to 14 in.
8 to 10 in.
Port Size (Metric):
20.3 to 25.4 cm
25.4 cm
30.5 to 35.6 cm
Unit Size:
Each
Pack of 20
This item is not returnable. View return policy

Product Code. 17352973

Brand: Ansell CGL36NIT59

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

BioClean™ Nitrile Clean RABS/Isolator Gloves are manufactured from nitrile with incredibly low levels of particles and excellent ESD properties. Designed for use in injectable manufacturing and pharmaceutical production areas, our CGL series of gloves are cleanroom processed and packed.

  • Tested against ASTM D6978-05 for handling chemo drugs.
  • 100% water leak tested.
  • Ultra-clean surface ensures product protection.
  • Specially designed to minimize hand fatigue.
  • Autoclave compatible.
  • ISO 4 Cleanroom laundered and packaged.
  • Resistant to VHP, IPA, and disinfectants.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 4
Color White
Latex Free Yes
Material Nitrile
Size 9.75
Thickness (English) 24 mil
Thickness (Metric) 0.60 mm
Model BioClean™ Clean Nitrile RABS / Insulator Gloves CGL
Port Size (English) 12 to 14 in.
Port Size (Metric) 30.5 to 35.6 cm
Series BioClean™ Clean Nitrile RABS / Insulator Gloves CGL
Length (English) 33 in.
Length (Metric) 84 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.