missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ BioClean™ Nitrile RABS/Isolator Sleeve/Glove System

Product Code. 17302983
Change view
Click to view available options
Quantity:
20 Pk.
Unit Size:
10 pairs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
17302983 20 Pk. 10 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17302983 Supplier Ansell™ Supplier No. GSG10NIT85
Estimated Shipment: 22-06-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The BioClean™ Nitrile RABS/Isolator Sleeve/Glove System is a clean and sterile sleeve/glove system. The Nitrile sleeve attaches to a size 8.5 hand specific PCP glove (BioClean™ BPZS) by a channel ring and o'ring.

  • Tested against ASTM D6978-05 for handling chemo drugs.
  • Ultra-clean surface ensures product protection.
  • 100% inspected.
  • Fits 10 to 12 in./304 to 355 mm port.
  • System length (sleeve and glove): 914 mm/36 in.
  • Sold by the pair, individually packaged.
TRUSTED_SUSTAINABILITY

Specifications

ASTM F739 No
Certifications/Compliance ASTM D6978
Certifications/Compliance (Europe) ISO 11137-1:2006, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 374-1, 2, 3, EN 455 Part 2, Category III
Chlorinated Yes
Cleaning Procedure DI Washing
Cleanroom Class Class 10 (ISO 4)
Description One system – consisting of sleeve, size 8.5 glove (marked L) and channel ring/O-ring assembly packed in inner PE bag; One system – consisting of sleeve, size 8.5 glove (marked R) and channel ring/O-ring assembly packed in inner PE bag; two inner bags (two systems – one L, one R) packed per outer PE bag; 10 outer bags per lined white Correx box.
Accelerator Free No
Applications Laboratory
Color White, Natural
Finger Thickness (English) 7.09 mil
Finger Thickness (Metric) 0.18 mm
Hand Specific
Latex Free Yes
Material Nitrile, Latex Dipped
Palm Thickness (English) 0.15 mil
Palm Thickness (Metric) 5.91 mm
Size 8.5
Temperature (English) Max. 248°F
Temperature (Metric) Max 120°C
Thickness (English) 20 mil/4.33 mil
Thickness (Metric) 0.50/0.11 mm
Finger Style Full, Textured
For Use With (Application) Pharmaceutical Manufacturing, Laboratory Research and Development, Raw Material and Preparation, Biotechnology Manufacturing, Sterile Processing Department, Semiconductor Manufacturing
Gender Unisex
Includes Channel Ring, O-ring
Manufacturing/QMS Audit Standards Manufacturing QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Packaging Type PE Bags, Correx Polyethylene Box
Port Size (English) 10 to 12 in.
Port Size (Metric) 304 to 355 mm
Quantity 20 Pk.
Length (English) 36 in.
Length (Metric) 914 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.