missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ GSG10NITXLMA Nitrile RABS/Isolator Sleeve/Glove System

Product Code. 17312983
Change view
Click to view available options
Chlorinated:
Yes
Unit Size:
10 pairs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Chlorinated Unit Size
17312983 Yes 10 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
N/A
Product Code. 17312983 Supplier Ansell Supplier No. GSG10NITXLMA
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
Estimated Shipment: 20-05-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
N/A

Validated sterile sleeve attached to a size 8 ambidextrous PCP glove(BioClean BFAP) by a channel ring and o-ring, granting optimal protection.

  • ASTM D6978-05-tested: Certified for the safe handling of chemotherapy drugs
  • ISO 4 cleanroom-processed: Excellent cleanliness levels
  • Sterility Assurance Level (SAL) of 10-6: Sterile hand protection product
TRUSTED_SUSTAINABILITY

Specifications

ASTM F739 No
Certifications/Compliance ASTM D6978-05
Chlorinated Yes
Cleanroom Class Class 10 (ISO 4)
Color Green, White
Finger Thickness (English) 4.72 mil
Finger Thickness (Metric) 0.12 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile, Polychloroprene
Palm Thickness (English) 3.94 mil
Palm Thickness (Metric) 0.10 mm
Product Type Isolator Gloves
Size 8, 8.5
Temperature (English) Max. 248°F
Temperature (Metric) Max 120°C
Thickness (English) 4.7 mil
Thickness (Metric) 0.12 mm
For Use With (Application) Pharmaceutical Manufacturing, Laboratory Research and Development, Raw Material and Preparation, Biotechnology Manufacturing, Sterile Processing Department, Semiconductor manufacturing
Grip Design Textured Fingers
Model GSG10NITXLMA
Port Size (English) 10 to 12 in.
Port Size (Metric) 25.4 to 30.5 cm
Series BIOCLEAN™ GSG10NITXLMA
Temperature (English) Min 14°F
Temperature (Metric) Min. -10°C
Length (English) 36 in.
Length (Metric) 91.4 cm
Diameter (English) Cuff 10 to 12 in.
Diameter (Metric) Cuff 25.4 to 30.5 cm
Show More Show Less

N/A

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.