missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Nitrile Sterile RABS/Isolator Gloves

Product Code. 16490571
Click to view available options
Port Size (English):
10 in.
10 to 12 in.
12 in.
6 in.
8 in.
Port Size (Metric):
15.2 cm
20.3 cm
25.4 cm
25.4 to 30.5 cm
30.4 cm
Model:
GGL10NIT59
GGL15NIT59
GGL20NIT59
GGL33NIT59
GGL36NIT59
Unit Size:
Each
Pack of 20
This item is not returnable. View return policy
N/A

Product Code. 16490571

Brand: Ansell GGL36NIT59

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
N/A

Sterile RABS/isolator gloves are manufactured from nitrile with low levels of particles and excellent ESD properties. Designed for use in injectable manufacturing and pharmaceutical production areas.

  • ASTM D6978-05 compliance: Cytotoxic drug and chemical resistance
  • 100% water leak tested: Assured glove integrity
  • SAL (Sterility Assurance Level) of 10-6: Ultra-clean sterile hand protection
TRUSTED_SUSTAINABILITY

Specifications

ASTM F739 No
Certifications/Compliance ASTM D6978
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009; Category III, EN 421, EN ISO 374-5 VIRUS, EN ISO 374-1:2016 Type A, EN 388:4101X, EN 455
Chlorinated Yes
Cleanroom Class Class 10 (ISO 4)
Color White
Finger Thickness (English) 24 mil
Finger Thickness (Metric) 0.60 mm
Hand Ambidextrous
Laboratory/Cleanroom Use Laboratory
Latex Free Yes
Material Nitrile
Palm Thickness (English) 20 mil
Palm Thickness (Metric) 0.50 mm
Product Type Isolator Gloves
Size 9.75
Sterility Sterile
Temperature (English) Max. 14°F to 248°F
Temperature (Metric) Max -10°C to 120°C
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
For Use With (Application) Life Sciences, Healthcare, Electronics
Grip Design Smooth
Manufacturing/QMS Audit Standards ISO 11137-1
Model GGL36NIT59
Port Size (English) 12 in.
Port Size (Metric) 30.4 cm
Series BIOCLEAN™ GGL36NIT59
Temperature (English) Min 14°F
Temperature (Metric) Min. -10°C
Length (English) 33 in.
Length (Metric) 84 cm
Diameter (English) Cuff 5.1 in.
Diameter (Metric) Cuff 129 mm
Show More Show Less

N/A

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.