missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Nitrile Sterile RABS/Isolator Gloves
BIOPHARMA

Product Code. 30002925
Change view
Click to view available options
Port Size (English):
10 in.
10 to 12 in.
12 in.
6 in.
8 in.
Port Size (Metric):
15.2 cm
20.3 cm
25.4 cm
25.4 to 30.5 cm
30.4 cm
Model:
GGL10NIT59
GGL15NIT59
GGL20NIT59
GGL33NIT59
GGL36NIT59
Unit Size:
Each
Pack of 20
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Port Size (English) Port Size (Metric) Model Unit Size
30002925 8 in. 20.3 cm GGL20NIT59 Pack of 20
17362973 6 in. 15.2 cm GGL15NIT59 Each
16638917 6 in. 15.2 cm GGL15NIT59 Pack of 20
17372973 8 in. 20.3 cm GGL20NIT59 Each
17874308 10 in. 25.4 cm GGL10NIT59 Pack of 20
16894130 10 in. 25.4 cm GGL10NIT59 Each
16490571 12 in. 30.4 cm GGL36NIT59 Each
30002916 12 in. 30.4 cm GGL36NIT59 Pack of 20
15925221 10 to 12 in. 25.4 to 30.5 cm GGL33NIT59 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
N/A
Product Code. 30002925 Supplier Ansell Supplier No. GGL20NIT59
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
Estimated Shipment: 12-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
N/A

Sterile RABS/isolator gloves are manufactured from nitrile with low levels of particles and excellent ESD properties. Designed for use in injectable manufacturing and pharmaceutical production areas.

  • ASTM D6978-05 compliance: Cytotoxic drug and chemical resistance
  • 100% water leak tested: Assured glove integrity
  • SAL (Sterility Assurance Level) of 10-6: Ultra-clean sterile hand protection
TRUSTED_SUSTAINABILITY

Specifications

ASTM F739 No
Certifications/Compliance ASTM D6978
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009; Category III, EN 421, EN ISO 374-5 VIRUS, EN ISO 374-1:2016 Type A, EN 388:4101X, EN 455
Chlorinated Yes
Cleanroom Class Class 10 (ISO 4)
Color White
Finger Thickness (English) 24 mil
Finger Thickness (Metric) 0.60 mm
Hand Ambidextrous
Laboratory/Cleanroom Use Laboratory
Latex Free Yes
Material Nitrile
Palm Thickness (English) 20 mil
Palm Thickness (Metric) 0.50 mm
Product Type Isolator Gloves
Size 9.75
Sterility Sterile
Temperature (English) Max. 14°F to 248°F
Temperature (Metric) Max -10°C to 120°C
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
For Use With (Application) Life Sciences, Healthcare, Electronics
Grip Design Smooth
Manufacturing/QMS Audit Standards ISO 11137-1
Model GGL20NIT59
Port Size (English) 8 in.
Port Size (Metric) 20.3 cm
Series BIOCLEAN™ GGL36NIT59
Temperature (English) Min 14°F
Temperature (Metric) Min. -10°C
Length (English) 33 in.
Length (Metric) 84 cm
Diameter (English) Cuff 5.1 in.
Diameter (Metric) Cuff 129 mm
Show More Show Less

N/A

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.