missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean Oryx Wipe BOWB 12 Non-Sterile Polycellulose Wipe

Product Code. 15248218
Click to view available options
Dimensions (L x W):
12 x 12 in.
Unit Size:
Pack of 2100
This item is not returnable. View return policy

Product Code. 15248218

Brand: Ansell BOWB12

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Hydroentangled polycellulose design highly absorbent cleanroom wipes. No optical brighteners or whitening agents. ISO Class 5 cleanroom-packed for low particulate and extractable levels

  • Enhanced absorbency: The BioClean™ Oryx Wipe BOWB is made from hydroentangled polycellulose material, ensuring high-quality cleanroom wipes that offer high absorbency
  • Reduced allergy risks: It is free from whitening agents and optical brighteners, reducing wearer allergy risks
  • Guaranteed cleanliness: In addition, the low-linting BioClean™ Oryx Wipe BOWB is packed in an ISO Class 5 cleanroom, ensuring low particulate and extractable levels
  • Heightened robustness: These nonwoven wipes boast excellent durability and strength
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wipe
Length (English) 12 in.
Length (Metric) 300 mm
Width (English) 12 in.
Width (Metric) 300 mm
Material Polyester Cellulose
Absorbancy Extrinsic Sorbency Capacity (ml/m ) = 305.90; Intrinsic Sorbency Capacity (ml/g) = 4.60
Basis Weight 68gsm (±3gsm)
Color White
Construction Hydroentangled non-woven polycellulose (55% cellulose and 45% polyester)
Disposable Single-use
Dimensions (L x W) 12 x 12 in.
Size 300 mm x 300 mm (12 in. x 12 in.)
Sterility Sterile
Certifications/Compliance (Europe) ISO 2859, ISO 9001:2015; Class 100/ISO Class 5 and EU GMP Grade A/B and other sterile cleanrooms
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.