missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ BioClean™ Pharma Covers

Product Code. 16247721
Change view
Click to view available options
Diameter (Metric):
61 cm
76 cm
91 cm
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
16247721 91 cm Pack of 100
16227721 61 cm Pack of 100
16237721 76 cm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 16247721 Supplier Ansell™ Supplier No. BPC091
Estimated Shipment: 24-06-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ansell™ BioClean™ Pharma Covers with the latex-free elastic provide product protection from environmental impurities during storage, processing, and transportation.

  • Breathable microbial barrier
  • Lint-free, moisture and puncture resistant
  • IPA resistant coloured thread
  • Form fitted
  • Fast drying time
  • Easy to apply and remove
  • Autoclavable at 121 to 127°C
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Certifications/Compliance Processed in an NEBB certified ISO Class 4 environment; Manufactured in a facility holding ISO 9001:2015 and PPER 2016/425 Module D
Color White
Diameter (Metric) 91 cm
Material Polyethylene
Quantity 10 Covers/Inner Bag, 10 Inner Bags/Cs.

Three (3) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.