missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ BioClean™ Sterile Nitrile RABS/Isolator Sleeve
BIOPHARMA

Product Code. 30002923
Change view
Click to view available options
Port Size (English):
12 to 14 in.
6 to 8 in.
Unit Size:
Each
Pack of 20
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Port Size (English) Unit Size
30002923 6 to 8 in. Pack of 20
17322983 6 to 8 in. Each
17332983 12 to 14 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30002923 Supplier Ansell™ Supplier No. GSL15NITPP26
Estimated Shipment: 08-07-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The BioClean™ Sterile Nitrile RABS/Isolator Sleeve is manufactured from nitrile with incredibly low levels of particles and excellent ESD properties.

  • 100% water leak tested (before being guillotined).
  • Suitable for use with a wide range of cuff systems.
  • Triple bagged.
  • Autoclave compatible - sleeve only.
TRUSTED_SUSTAINABILITY

Specifications

ASTM F739 No
Certifications/Compliance (Europe) ISO 11137-1:2006, EN 420:2003 + A1:2009
Chlorinated Yes
Cleaning Procedure DI Washing
Cleanroom Class Class 10 (ISO 4)
Description One piece per sealed inner PE bag, one inner bag per sealed second inner PE bag, one second inner bag per sealed outer PE bag, 20 outer bags per lined inner white Correx polyethylene box
Accelerator Free No
Applications Laboratory
Color White
Latex Free Yes
Material Nitrile, Latex Dipped
Style Beaded Cuff
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
For Use With (Application) Pharmaceutical Manufacturing, Laboratory Research and Development, Raw Material and Preparation, Biotechnology Manufacturing, Sterile Processing Department, Semiconductor Manufacturing
Gender Unisex
Packaging Type PE Bags, Correx Polyethylene Box
Port Size (English) 6 to 8 in.
Quantity 20 Pk.
Series GSL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.