missing translation for 'onlineSavingsMsg'
Learn More

Biochrom BioDrop μLITE+

Product Code. 16470291
Change view
Click to view available options
Type:
Microvolume UV-Vis Spectrophotometer
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type unitSize
16470291 Microvolume UV-Vis Spectrophotometer Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16470291 Supplier Biochrom Supplier No. 80300655
Reliable Agri Testing Solutions
Use promo code 28024
View all promotions
Estimated Shipment: 14-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The BioDrop μLITE+ microvolume sample port uses no moving parts. This means that the instrument provides excellent reproducibility without the need for expensive calibration, and no concern your results may stray over time.

Features and Benefits:

  • Patented microvolume sample port, highly specified to ± 5 μm
  • Measure down to 1 μL of sample
  • No moving parts
  • Fully sealed in case of spills
  • Pre-loaded with Life Science methods, including fluorescent dyes
  • Flags contaminated samples
  • Easy to clean and maintain
  • USB port for easy method and result saving
  • Optional CFR21 part 11 compliant software (80-3006-70)
  • Robust and reliable for years to come

Applications:

  • Single/Multi Wavelength
  • Concentration
  • Wavescan
  • Kinetics
  • Standard Curve
  • Substrate
  • Equation Editor
  • DNA
  • RNA
  • Oligo
  • Fluorescent Dye
  • Tm Calculation
  • Protein Dye
  • Protein UV
  • Colorimetric Protein Methods

Specifications

Absorbance Range 190 to 1100 nm
Depth (English) 16.1 in.
Depth (Metric) 410 mm
Detector Type Photodiode Array
Display Color Touchscreen
Languages English, French, German, Spanish, Italian, Chinese, Japanese
Light Source Pulsed Xenon
Product Line Microvolume
Spectral Bandwidth 5 nm
Type Microvolume UV-Vis Spectrophotometer
Voltage 120/240 V
Wavelength Range 190 to 1100 nm
Height (English) 7.5 in.
Height (Metric) 190 mm
Interface 7 in. Touch Screen Display
Measurement Time <4 sec.
Model BioDrop μLITE+
Noise 0.005 A Peak to Peak, 0.002 A RMS
Pathlength 0.5 mm, Fixed
Photometric Accuracy Instrument ±0.01 A (+1.5% of the reading at 546 nm)
Photometric Repeatability ±0.003 A (0 to 0.5 A), ±0.007 A (0.5 to 1.0 A)
Sample Volume (Metric) 0.5 μL (Minimum)
Shape Round
Stray Light <0.5 %T (at 220 nm NaI), <0.5%T (at 340 nm NaNO2)
Wavelength Accuracy ±2 nm
Wavelength Data Interval 1 nm
Weight (English) Approx. 7.8 lb. (8.8 lb. with Printer)
Weight (Metric) Approx. 3.55 kg (4 kg with Printer)
Width (English) 11 in.
Width (Metric) 280 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.