missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Biodyne™ A Membrane
Description
- Hhigh binding capacity for biomolecules
- Offers high sensitivity and nucleic acid retention
- Well-suited for use with chemiluminescence or other detection systems where background is problematic
Specifications
Specifications
| Packaging Type | Roll |
| Description | Non-sterile |
| Material | Amphoteric Nylon 6.6 |
| Pore Size | 0.45 μm |
| Dimensions (LxW) | 30 cm x 3 mm |
| Thickness | 5.5 to 7 μm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?