missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Biodyne™ B Membrane
Click to view available options
Dimensions (LxW):
20 cm x 3 m
20 x 20 cm
30 cm x 3 m
7 x 8.5 cm
Unit Size:
1 roll
Pack of 10
Description
- This positive charge is maintained over a broad pH range and promotes strong ionic binding of nucleic acids, making it ideal for transfer and detection of nucleic acids
Specifications
Specifications
| Packaging Type | Roll |
| Description | Non-sterile |
| Material | Positively-charged Nylon 6.6 |
| Pore Size | 0.45 μm |
| Dimensions (LxW) | 30 cm x 3 m |
| Thickness | 5.7 to 6.7 μm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction