missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Biodyne™ B Membrane

Product Code. 17134501
Change view
Click to view available options
Dimensions (LxW):
20 cm x 3 m
20 x 20 cm
30 cm x 3 m
7 x 8.5 cm
Unit Size:
1 roll
Pack of 10
Product Code. Dimensions (LxW) unitSize
17134501 20 cm x 3 m 1 roll
17124501 30 cm x 3 m 1 roll
17194491 20 x 20 cm Pack of 10
17104501 7 x 8.5 cm Pack of 10
4 options
This item is not returnable. View return policy

Product Code. 17134501

Brand: Cytiva 60208

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Biodyne B membrane has pore surfaces populated by a high density of quaternary ammonium groups, making it strongly cationic.

  • This positive charge is maintained over a broad pH range and promotes strong ionic binding of nucleic acids, making it ideal for transfer and detection of nucleic acids
TRUSTED_SUSTAINABILITY

Specifications

Packaging Type Roll
Description Non-sterile
Material Positively-charged Nylon 6.6
Pore Size 0.45 μm
Dimensions (LxW) 20 cm x 3 m
Thickness 5.7 to 6.7 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.