missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Biodyne™ C Membrane
Description
- The membrane can be derivatized by coupling reactions with these groups
- It is ideal for reverse dot blots and affinity purification
Specifications
Specifications
| Packaging Type | Sheets |
| Description | Non-sterile |
| Material | Negatively-charged Nylon 6.6 |
| Pore Size | 0.45 μm |
| Dimensions (LxW) | 7 x 8.5 cm |
| Thickness | 11 to 13 μm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?