missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Biohit™ Proline™ Fixed Volume Pipettes
Single channel fixed volume pipettes.
Brand: Sartorius™ 722045
175.00 EUR valid until 2024-12-31
Use promo code "23285" to get your promotional price.
Code : A0
Additional Details : Weight : 0.08500kg
Description
Single channel fixed volume pipettes.Specifications
0.3μL | |
Optifit Tips, Non-filtered, Filter Tips | |
1000μL | |
Laboratory | |
Auto | |
Fixed Volume Pipette | |
Safe-Cone Filters |
|
It is particularly designed for repetitive and long-lasting pipetting in order to prevent work related hand, arm and shoulder disorders or Repetitive Strain Injury (RSI). | |
0.2% | |
< 0,20 | |
15 Months |
ISO 3696 | |
Optifit Tips, Non-filtered, Filter Tips | |
Autoclavable | |
1 | |
Sterile | |
1000 μL | |
Ergonomic | |
Laboratories | |
1 Each | |
Chemical | |
77 g |