missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BIOLiner™ Rotor Bucket Adapters

Product Code. 11804501 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
10 mL Blood Collection Tube
40 x 50 mL Conical Tubes
5/7 mL Blood Collection Tube
Unit Size:
Pack of 4
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
11804501 10 mL Blood Collection Tube Pack of 4
11814501 5/7 mL Blood Collection Tube Pack of 4
11884491 40 x 50 mL Conical Tubes Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11804501 Supplier Thermo Scientific™ Supplier No. 75003672
  • ONLINE EXCLUSIVE PRICE
    673.35 €
    625.00 € / Pack of 4
    Save 48.35 €
    7% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Combine these rotor bucket adapters with the BIOLiner Rotor Bucket for a complete system.

Combine Thermo Scientific™ BIOLiner™ Rotor Bucket Adapters with the BIOLiner Rotor Bucket for a complete system.

Ordering Information:

Individual adapters and bottle/adapter packages are offered.

  • Capacity range: 3L to 980mL
  • Maximum tube dimensions (O.D. x L): 98 × 124mm
TRUSTED_SUSTAINABILITY

Specifications

Type Round Bucket Adapter
Tube Type Blood Collection
Capacity 10 mL Blood Collection Tube
Tube Size 10 mL
No. per Pack 4
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.