missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Bioprene - Thermoplastic Tubing
Description
- Bioprene™ peristaltic pump tubing is USP Class VI and FDA compliant and suitable for biopharmaceutical and food applications.
- Bioprene's exceptionally long peristaltic life ensures process security, thereby reducing risk in critical cGMP applications.
- Bioprene is a thermoplastic elastomer tube which is produced from synthetic components.
- No natural rubber (such as latex) is used in the production of Bioprene tubing.
- The raw material has been fully tested to USP Class VI and conforms to NSF51.
- Bioprene is widely applicable in biopharmaceutical manufacturing operations such as metering, transfer and filtration, along with a variety of applications within the food and beverage industry.
- Operating pressures of 0 to 2 bar can be achieved with Bioprene continuous tubing.
- A range of LoadSure™ tube elements increase the pressure capability up to a maximum of 7 bar.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.06 in. |
| Diameter (Metric) Inner | 1.6 mm |
| Material | Platinum-cured Silicone |
| Overall Length (English) | 16 ft. |
| Overall Length (Metric) | 5 m |
| Thickness (English) | 0.0625 in. |
| Thickness (Metric) | 1.6 mm |
| Color | Colorless |
| Hardness | 60 (Shore A) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?