missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Bioprene - Thermoplastic Tubing
Click to view available options
Diameter (Metric) Inner:
0.5 mm
0.8 mm
1.6 mm
2.4 mm
3.2 mm
4.8 mm
6.4 mm
8 mm
Unit Size:
5m
Each
Description
- Bioprene™ peristaltic pump tubing is USP Class VI and FDA compliant and suitable for biopharmaceutical and food applications.
- Bioprene's exceptionally long peristaltic life ensures process security, thereby reducing risk in critical cGMP applications.
- Bioprene is a thermoplastic elastomer tube which is produced from synthetic components.
- No natural rubber (such as latex) is used in the production of Bioprene tubing.
- The raw material has been fully tested to USP Class VI and conforms to NSF51.
- Bioprene is widely applicable in biopharmaceutical manufacturing operations such as metering, transfer and filtration, along with a variety of applications within the food and beverage industry.
- Operating pressures of 0 to 2 bar can be achieved with Bioprene continuous tubing.
- A range of LoadSure™ tube elements increase the pressure capability up to a maximum of 7 bar.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.09 in. |
| Diameter (Metric) Inner | 2.4 mm |
| Material | Platinum-cured Silicone |
| Overall Length (English) | 16 ft. |
| Overall Length (Metric) | 5 m |
| Thickness (English) | 0.0625 in. |
| Thickness (Metric) | 1.6 mm |
| Color | Colorless |
| Hardness | 60 (Shore A) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction