missing translation for 'onlineSavingsMsg'
Learn More

Welch™ BioVac106 Fluid Aspiration System

Product Code. 15377780 Shop All Welch Ilmvac Products
Click to view available options
Includes:
Gauge and Regulator, 4 L Jar
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15377780

Brand: Welch™ 11203702

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Aspiration System Biovac 106 with 4 L polypropylene jar.

  • With the BioVac 106, fluids can be removed easily and very precisely from slides, petri dishes, cell culture containers, etc., by using different pipettes or glass tips and Pasteur pipettes which can be easily connected to the handvac pipettor.
  • The Biovac 106 is switched on and off directly at the device or the optionally available foot switch.
  • A float valve stops the bottle from being overfilled and protects the pump. An in-line hydrophobic filter gives additional protection.
  • A wide range of accessories allows the user to customize the Biovac 106 depending on their specific needs.
TRUSTED_SUSTAINABILITY

Specifications

Includes Gauge and Regulator, 4 L Jar
Certifications/Compliance CE Marked
Dimensions (L x W x H) 145 x 357 x 277 mm
Noise Level 45 dB
Weight (English) 17.6 lb.
Weight (Metric) 8 kg
For Use With Aspiration of Biological, Medical Liquids and Fluids, Cell Culture Aspiration, Disposal of Biological and Medical Fluids, Rinsing of Sample Cultures
Frequency 50/60 Hz
Pump Type Vacuum System
Maximum Pressure 100 mbar
Voltage 115/230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.