missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Black 6400 Series Thermal Transfer Printer Ribbons

Product Code. 11583035
Change view
Click to view available options
Length (English):
984 ft.
Width (English):
1.57 in.
3.27 in.
Diameter (English):
1 in.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Width (English) Diameter (English) unitSize
11583035 984 ft. 1.57 in. 1 in. Each
11503045 984 ft. 3.27 in. 1 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11583035 Supplier Brady™ Supplier No. 066261
Stock Up Your Lab
Use promo code 28007
View all promotions
Estimated Shipment: 10-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

High-density ribbons with excellent solvent resistance, high heat resistance and super scratch resistance

Printer Compatibility:

  • BBP81
  • Brady BBP11
  • Brady 200MVP Plus
  • Brady 2461
  • Brady 300MVP Plus
  • Brady 300X-Plus II
  • Brady 3481
  • Brady 360X-Plus II
  • Brady 600X-Plus II
  • Brady 6441
  • PAM 3000
  • Tagus T200
  • Tagus T300

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) BBP81 Label Printer, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, BradyPrinter PR Plus Series Label Printer, BradyPrinter PR Plus 600, PAM 3000, Tagus T200, Tagus T300, Thermal Transfer Printer
Material Resin
Length (English) 984 ft.
Width (English) 1.57 in.
Length (Metric) 299.9 m
Width (Metric) 40 mm
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Description Black 6400 Series Thermal Transfer Printer Ribbon
Format Ribbon
Printable Sides Ink side out
Certifications/Compliance RoHS 2002/95/EC
For Use With (Application) Solvent resistance, high heat resistance and super scratch resistance
Quantity 1 Ea.
Alternate Part Number R6406
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.