missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Black Acrylonitrile-Butadiene-Rubber Tubing
Providing oil resistance in the laboratory.
56.80 €
Specifications
Certifications/Compliance | ISO 9001:2008 |
---|---|
Material | NBR |
Overall Length (Metric) | 5 m |
Thickness (Metric) | 2 mm |
Color | Black |
Description
- Non-reinforced
- Acrylonitrile-Butadiene-Rubber
- Minimum quantity of 5m
- Available in a variety of inner diameters
Specifications
ISO 9001:2008 | |
5 m | |
Black |
NBR | |
2 mm |