missing translation for 'onlineSavingsMsg'
Learn More

Caterpillar™ Black Holton 6in. Steel Toe Safety Boot

Product Code. 12882654
Change view
Click to view available options
Size:
6
7
8
9
10
11
12
Unit Size:
1 pair
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
12882654 11 1 pair
12872654 10 1 pair
12892654 12 1 pair
12802664 6 1 pair
12812664 7 1 pair
12822664 8 1 pair
12832664 9 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 12882654 Supplier Caterpillar™ Supplier No. HOLTON/B11
  • ONLINE EXCLUSIVE PRICE
    195.94 €
    166.54 € / 1 pairs
    Save 29.40 €
    15% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The water-resistant Holton is an iconic Caterpillar work boot and a must-have for those working in industrial environments such as carpentry, construction and agriculture.

The water-resistant Holton is an iconic Caterpillar work boot and a must-have for those working in industrial environments such as carpentry, construction and agriculture. The Holton's Goodyear welted outsole promises a quality boot that will last wear after wear. The boot's durability is reinforced in its triple-stitched load bearing seams and heat, penetration, fuel and oil-resistant outsole. Also featuring an energy absorption heel, slip-resistance and steel toe, the water-resistant Holton is an ideal work boot.

  • Iconic CAT Heritage Product
  • Goodyear welted outsole offers durability
  • Triple stitched load bearing seams for enhances durability
  • Energy absorption in heel
  • Water resistant uppe
  • Heat, penetration, fuel and oil resistant outsole

Specifications

Color Black
Size 11
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.