missing translation for 'onlineSavingsMsg'
Learn More

uvex Black/Orange Rubber/PU 65222 Low Shoe - Width 11

Product Code. 17251151 Shop All Uvex Products
Change view
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
49
51
52
Unit Size:
1 pair
Product Code. Size unitSize
17251151 42 1 pair
17281141 35 1 pair
17291141 36 1 pair
17201151 37 1 pair
17211151 38 1 pair
17221151 39 1 pair
17231151 40 1 pair
17241151 41 1 pair
17261151 43 1 pair
17271151 44 1 pair
17281151 45 1 pair
17291151 46 1 pair
17201161 47 1 pair
17211161 48 1 pair
17221161 49 1 pair
17231161 51 1 pair
17241161 52 1 pair
17 options
This item is not returnable. View return policy

Product Code. 17251151

Brand: uvex 6522242

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Incorporates shock absorption, ergonomic design and low weight materials to ensure max performance, lightweight PU midsole with VIBRAM rubber outsole for high levels of cut, chemical and heat resistance, improved grip on slippery terrain

Uvex 2 VIBRAM Shoe 6522.2 S3 HI HRO SRC

  • Sporty, multifunctional safety shoes
  • Extremely light and flexible
  • Latest generation of 100% metal-free Uvex Xenova™ toe cap
  • Compact design, anatomical shape, good side and ankle twist stability, no thermal conductivity and anti-magnetic properties
  • Metal-free, penetration-resistance insole in accordance with latest standard, which does not impact shoe flexibility
  • Made with new high-performance technology for exceptional wearer comfort
  • Uvex Climazone technology for optimum comfort
  • Breathable, water-resistant perforated high-tech microvelour upper material
  • Distance mesh lining provides optimum breathability
  • Made from synthetic textiles, suitable for those allergic to chrome
  • Reflecting elements for more safety
  • Individually adjustable due to elastic laces with quick-lock mechanism
    • Normal laces also provided
  • Virtually seam-free construction to eliminate pressure points
  • Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
  • Soft, padded collar and tongue, dust tongue
  • Injection-molded polyurethane scuffcap to protect upper leather on toe cap and significantly extend resistance time
  • Meets ESD requirements: resistance to ground Kleiner of 35 megohms
  • Lightweight two-layer insole with excellent shock absorption characteristics and outstanding slip resistance
  • Multilayer sole system comprising PU midsole and highly slip resistant rubber outersole from VIBRAM
  • Optimized ankle protection to ensure safety when working on ladders
  • Rugged, self-cleaning sole ridges ensure max grip for demanding applications on uneven or dirty floors (SRC labeling)
  • Withstands brief exposure to heat approx. 300°C
  • Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
  • Article No. 6522.2
  • Standard EN ISO 20345:2011 S3 HI HRO SRC
  • Sizes: 35 to 52
TRUSTED_SUSTAINABILITY

Specifications

Color Black, Orange
Material Leather
Size 42
Sole Material Dual-density polyurethane rubber (PU/RU)
Toe Material Composite
Disposable Reusable
Certifications/Compliance (Europe) EN ISO 20345:2011
Gender Unisex
Fit Standard Width
Resistant To Chemicals and heat
Model Uvex 2
Latex Free Yes
Waterproof No
EN ISO 20345 S3
Slip Resistance Rating SRC
Product Type ESD Safety Shoe
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.