missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Black Phenolic Caps
Shop All Fisherbrand Products
Click to view available options
Neck Finish:
15-425
18-400
20-400
22-400
24-400
28-400
33-400
38-400
Quantity:
12
576
1600
3100
5500
Unit Size:
Pack of 1600
Pack of 3100
Pack of 5500
Pack of 576
Specifications
Specifications
| Color | Black |
| Quantity | 12 |
| Closure Color | Black |
| Neck Finish | 24-400 |
| Closure Included | No |
| Product Type | Lined Cap |
| Closure Liner | Polyethylene Cone |
| Closure Material | Phenolic |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction