missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Black Polypropylene Screw Closures

Click to view available options
Diameter (Metric) Outer:
25 mm
32 mm
40 mm
45 mm
50 mm
54 mm
65 mm
80 mm
For Use With (Equipment):
100 mL Bottle
1500/2500/4000mL Bottle
200/300mL Bottle
2000mL Bottle
250/350mL Bottle
500/750/1000mL Bottle
500mL Bottle
50mL Bottle
750/1000mL Bottle
Includes:
w/Tamper Evident Ring
w/out Tamper Evident Ring
This item is not returnable. View return policy
This item is not returnable. View return policy
Color Black
Includes w/out Tamper Evident Ring
Material Polypropylene
Type Screw Cap
Diameter (Metric) Outer 40 mm
Liner Material Polyethylene Foam Insert
For Use With (Equipment) 100 mL Bottle