missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ Borosilicate Glass Class A USP Volumetric Flask with Glass Stopper

Product Code. 15173078 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
10 mL
100 mL
Closure Size:
10/19
14/23
Limit of Error:
±0.02 mL USP
±0.08 mL USP
Unit Size:
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Limit of Error Unit Size
15173078 100 mL 14/23 ±0.08 mL USP Pack of 2
15178434 10 mL 10/19 ±0.02 mL USP Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15173078 Supplier BRAND™ Supplier No. 36979
  • ONLINE EXCLUSIVE PRICE
    60.20 €
    37.09 € / Pack of 2
    Save 23.11 €
    38% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from Class A Borosilicate Glass and complies with DIN EN ISO 1042 standards.Blaubrand™ Borosilicate Glass Class A USP Volumetric Flask with Glass Stopper includes USP batch certificate. USP individual certificate available upon request. DE-M Marking provides easy volume check.

  • Manufactured from Class A Borosilicate Glass.
  • Complies with DIN EN ISO 1042 standards.
  • Calibrated to contain. (TC, In.)
  • Glass stopper included.
  • DE-M Marking provides easy volume check.
  • Includes USP batch certificate. USP individual certificate available upon request.
TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Certifications/Compliance DIN EN ISO 1042, USP batch certificate, USP individual certificate upon request.
Closure Material Glass
Color Clear
Capacity (Metric) 100 mL
Material Borosilicate Glass
Limit of Error ±0.08 mL USP
No. per Case 2 Piece
Class A
Closure Size 14/23
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.