missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ Borosilicate Glass Class A USP Volumetric Flask with Glass Stopper
Manufactured from Class A Borosilicate Glass and complies with DIN EN ISO 1042 standards.Blaubrand™ Borosilicate Glass Class A USP Volumetric Flask with Glass Stopper includes USP batch certificate. USP individual certificate available upon request. DE-M Marking provides easy volume check.
46.80 € - 54.90 €
Specifications
Calibration | Calibrated To Contain |
---|---|
Certifications/Compliance | DIN EN ISO 1042, USP batch certificate, USP individual certificate upon request. |
Closure Material | Glass |
Color | Clear |
Material | Borosilicate Glass |
Product Code | Brand | Capacity (Metric) | Closure Size | Limit of Error | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Limit of Error | Price | Quantity & Availability | |||
15173078
|
BRAND™
36979 |
100 mL | 14/23 | ±0.08 mL USP |
54.90 €
Pack of 2 |
In Stock
Log in to see stock. |
|||
15178434
|
BRAND™
36973 |
10 mL | 10/19 | ±0.02 mL USP |
46.90 €
Pack of 2 |
In Stock
Log in to see stock. |
|||
15123129
|
BRAND™
36975 |
20 mL | 10/19 | ±0.02 mL USP |
46.80 €
Pack of 2 |
In Stock
Log in to see stock. |
|||
Description
- Manufactured from Class A Borosilicate Glass.
- Complies with DIN EN ISO 1042 standards.
- Calibrated to contain. (TC, In.)
- Glass stopper included.
- DE-M Marking provides easy volume check.
- Includes USP batch certificate. USP individual certificate available upon request.
Specifications
Calibrated To Contain | |
Glass | |
Borosilicate Glass | |
A |
DIN EN ISO 1042, USP batch certificate, USP individual certificate upon request. | |
Clear | |
2 Piece |