missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Blaubrand™ Amber Borosilicate Glass Class A Volumetric Flask

Product Code. 11864020 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
Closure Size:
10/19
12/21
14/23
19/26
24/29
Neck Style:
Narrow
Wide
Limit of Error:
±0.04 mL
±0.06 mL
±0.10 mL
±0.15 mL
±0.25 mL
±0.4 mL
Unit Size:
Each
Pack of 2
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Neck Style Limit of Error Unit Size
11864020 100 mL 14/23 Narrow ±0.10 mL Pack of 2
11843192 10 mL 10/19 Wide ±0.04 mL Pack of 2
11818371 5 mL 10/19 Wide ±0.04 mL Pack of 2
11894160 20 mL 10/19 Narrow ±0.04 mL Pack of 2
11804170 25 mL 10/19 Narrow ±0.04 mL Pack of 2
11854020 50 mL 14/23 Wide ±0.10 mL Pack of 2
11834170 50 mL 12/21 Narrow ±0.06 mL Pack of 2
11834180 200 mL 14/23 Narrow ±0.15 mL Pack of 2
11874020 250 mL 14/23 Narrow ±0.15 mL Pack of 2
11884020 500 mL 19/26 Narrow ±0.25 mL Pack of 2
10399800 1000 mL 24/29 Narrow ±0.4 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 11864020 Supplier Brand™ Supplier No. 37407
  • ONLINE EXCLUSIVE PRICE
    84.94 €
    69.43 € / Pack of 2
    Save 15.51 €
    18% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from Amber Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ Amber Borosilicate Glass Class A Volumetric Flask includes a polypropylene stopper, but is interchangeable with amber glass stopper. The dark flask protects against deterioration of light-sensitive liquids. Also includes batch number and certificate. USP individual- and USP batch certificate are also available by request.

  • Manufactured from Amber Borosilicate Glass.
  • Complies with DIN EN ISO 1042 standards.
  • Calibrated to contain (TC, In.)
  • The dark glass protects against deterioration of light-sensitive liquids.
  • Includes polypropylene stopper, but is interchangeable with amber glass stopper.
  • Batch number and certificate included. USP individual- and USP batch certificate are also available by request.
TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Certifications/Compliance DIN EN ISO 1042. DAkkS calibration and USP certificates upon request.
Closure Material Polypropylene
Color Amber
Capacity (Metric) 100 mL
Material Borosilicate Glass
Limit of Error ±0.10 mL
Neck Style Narrow
No. per Case 2 Piece
Tolerance ±0.10 mL
Class A
Closure Size 14/23
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.