missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ Amber Borosilicate Glass Class A Volumetric Flask with Glass Stopper

Product Code. 11804030 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
Closure Size:
10/19
12/21
14/23
19/26
24/29
Neck Style:
Narrow
Wide
Limit of Error:
±0.04 mL
±0.06 mL
±0.10 mL
±0.15 mL
±0.25 mL
±0.4 mL
Unit Size:
Each
Pack of 2
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Neck Style Limit of Error Unit Size
11804030 100 mL 14/23 Narrow ±0.10 mL Pack of 2
11884160 20 mL 10/19 Narrow ±0.04 mL Pack of 2
10504021 1000 mL 24/29 Narrow ±0.4 mL Each
11623209 5 mL 10/19 Wide ±0.04 mL Pack of 2
11633209 10 mL 10/19 Narrow ±0.04 mL Pack of 2
11894020 25 mL 10/19 Narrow ±0.04 mL Pack of 2
11653209 50 mL 14/23 Wide ±0.10 mL Pack of 2
11824170 50 mL 12/21 Narrow ±0.06 mL Pack of 2
11814030 200 mL 14/23 Narrow ±0.15 mL Pack of 2
11844180 250 mL 14/23 Narrow ±0.15 mL Pack of 2
11814170 500 mL 19/26 Narrow ±0.25 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 11804030 Supplier BRAND™ Supplier No. 37449
Spotlight Offers
Use promo code 28037
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from Amber Borosilicate Glass and compllies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ Amber Borosilicate Glass Class A Volumetric Flask with Glass Stopper protects light-sensitive liquids from deterioration.Batch number and certificate enclosed with packing. DakkS calibration certificate available upon request.

  • Manufactured from Amber Borosilicate Glass
  • Complies with DIN EN ISO 1042 standards.
  • Calibrated to contain (TC, In.)
  • Includes amber glass stopper, interchangeable with polypropylene stopper.
  • Dark amber flask protects light-sensitive liquids from deterioration.
  • Batch number and certificate enclosed with packing.
  • DakkS calibration certificate available upon request.
TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Certifications/Compliance DIN EN ISO 1042. DAkkS calibration certificate upon request.
Closure Material Glass
Color Amber
Capacity (Metric) 100 mL
Material Borosilicate Glass
Limit of Error ±0.10 mL
Neck Style Narrow
No. per Case 2 Piece
Tolerance ±0.10 mL
Class A
Closure Size 14/23
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.