missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ Borosilicate Glass Class A USP Volumetric Flask

Product Code. 11814180 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Closure Size:
10/19
12/21
14/23
19/26
24/29
29/32
Unit Size:
Each
Pack of 2
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size unitSize
11814180 5 mL 10/19 Pack of 2
10113352 50 mL 12/21 Pack of 2
15527841 20 mL 10/19 Pack of 2
11824180 10 mL 10/19 Pack of 2
10163542 25 mL 10/19 Pack of 2
10778904 100 mL 14/23 Pack of 2
10663543 200 mL 14/23 Pack of 2
10081382 250 mL 14/23 Pack of 2
10346522 500 mL 19/26 Pack of 2
10356522 1000 mL 24/29 Each
10521623 2000 mL 29/32 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 11814180 Supplier BRAND™ Supplier No. 36938
  • ONLINE EXCLUSIVE PRICE
    49.00 €
    42.22 € / Pack of 2
    Save 6.78 €
    13% Off
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Manufactured from Class A Borosilicate Glass and complies with DIN EN ISO 1042 standards.BRAND™ Blaubrand™ Borosilicate Glass Class A USP Volumetric Flask includes polypropylene stopper and USP batch certificate. DE-M Marking provides easy volume check.

  • Manufactured from Class A Borosilicate Glass.
  • Complies with DIN EN ISO 1042 standards.
  • Polypropylene stopper included.
  • DE-M Marking provides easy volume check.
  • Calibrated to contain. (TC, In)
  • USP batch certificate included. USP individual certificate available on request.
TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Certifications/Compliance DIN EN ISO 1042, USP batch certificate, USP individual certificate upon request
Closure Material Polypropylene
Color Clear
Capacity (Metric) 5 mL
Material Borosilicate Glass
Limit of Error ±0.020 mL
No. per Case 2 Piece
Class A
Closure Size 10/19
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.