missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Blaubrand™ Amber Borosilicate Glass Class A USP Volumetric Flask With Glass Stopper

Product Code. 15272845 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
25 mL
100 mL
Closure Size:
10/16
14/23
Product Type:
Volumetric Flask
Limit of Error:
±0.03 mL
±0.08 mL
Unit Size:
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Product Type Limit of Error Unit Size
15272845 100 mL 14/23 Volumetric Flask ±0.08 mL Pack of 2
15252845 25 mL 10/16 Volumetric Flask ±0.03 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15272845 Supplier Brand™ Supplier No. 37467
  • ONLINE EXCLUSIVE PRICE
    89.00 €
    64.64 € / Pack of 2
    Save 24.36 €
    27% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from Amber Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ Amber Borosilicate Glass Class A USP Volumetric Flask with Glass Stopper protects light-sensitive liquids from deterioration. Glass stopper is Interchangeable with polypropylene stopper. USP individual certificate available upon request.

  • Manufactured from Amber Borosilicate Glass
  • Complies with DIN EN ISO 1042 standards.
  • Calibrated to contain (TC, In.)
  • Includes amber glass stopper, interchangeable with polypropylene stopper.
  • Dark amber flask protects light-sensitive liquids from deterioration.
TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Certifications/Compliance DIN EN ISO 1042, USP individual certificate by request
Closure Material Glass
Color Amber
Capacity (Metric) 100 mL
Material Borosilicate Glass
Limit of Error ±0.08 mL
No. per Case 2 Piece
Product Type Volumetric Flask
Tolerance ±0.08 mL
Class A
Closure Size 14/23
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.