missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ AR-GLAS™ 2-Mark Bulb Pipets, with Certificate

Product Code. 15814968 Shop All Brand Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
3 mL
5 mL
10 mL
15 mL
20 mL
25 mL
50 mL
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
15814968 1 mL Each
15824968 2 mL Each
15834968 3 mL Each
15844968 5 mL Each
15854968 10 mL Each
15864968 15 mL Each
15874968 20 mL Each
15895522 25 mL Each
15805532 50 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 15814968 Supplier BRAND™ Supplier No. 929722
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from AR-GLAS™ Soda-lime glass. BRAND™ Blaubrand™ AR-GLAS™ 2-Mark Bulb Pipets include DE-M Marking in blue enamel. Delivered with individual conformity certificate.

  • Manufactured from AR-GLAS™ Soda-lime glass
  • 2 Marks with DE-M Marking in blue enamel
  • Class AS
  • DIN EN ISO 648 certified
  • Calibrated to deliver (TD, Ex)
  • Waiting time: 5 seconds
  • Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
  • Delivered with individual conformity certificate
TRUSTED_SUSTAINABILITY

Specifications

Calibration To Deliver
Certifications/Compliance DIN EN ISO 648, ISO 1769
Class AS
Material AR-GLAS, Soda Lime Glass
Graduated Yes
Graduation Color Blue
Graduations 0.1 mL
Graduation Type DE-M Marking
Tolerance ±0.008 mL
Color Blue
Volume (Metric) 1 mL
Length (Metric) 300 mm
Type Bulb Pipet
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.