missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ AR-GLAS™ 2-Mark Bulb Pipets, with Certificate
Manufactured from AR-GLAS™ Soda-lime glass. BRAND™ Blaubrand™ AR-GLAS™ 2-Mark Bulb Pipets include DE-M Marking in blue enamel. Delivered with individual conformity certificate.
46.55 € - 54.10 €
Specifications
Calibration | To Deliver |
---|---|
Certifications/Compliance | DIN EN ISO 648, ISO 1769 |
Class | AS |
Material | AR-GLAS, Soda Lime Glass |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
15814968
|
BRAND™
929722 |
1 mL |
46.55 €
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
|||||
15824968
|
BRAND™
929723 |
2 mL |
46.65 €
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
15834968
|
BRAND™
929725 |
3 mL |
47.10 €
Each |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||||
15844968
|
BRAND™
929727 |
5 mL |
48.00 €
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
15854968
|
BRAND™
929732 |
10 mL |
49.90 €
Each |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||||
15864968
|
BRAND™
929733 |
15 mL |
50.25 €
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
15874968
|
BRAND™
929734 |
20 mL |
52.90 €
Each |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||||
15895522
|
BRAND™
929735 |
25 mL |
51.55 €
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
15805532
|
BRAND™
929738 |
50 mL |
54.10 €
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
Description
- Manufactured from AR-GLAS™ Soda-lime glass
- 2 Marks with DE-M Marking in blue enamel
- Class AS
- DIN EN ISO 648 certified
- Calibrated to deliver (TD, Ex)
- Waiting time: 5 seconds
- Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
- Delivered with individual conformity certificate
Specifications
To Deliver | |
AS | |
Yes | |
0.1 mL | |
Bulb Pipet |
DIN EN ISO 648, ISO 1769 | |
AR-GLAS, Soda Lime Glass | |
Blue | |
DE-M Marking |