missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Blaubrand™ AR-GLAS™ USP Bulb Pipets

Product Code. 15278816 Shop All Brand Products
Change view
Click to view available options
Volume (Metric):
8 mL
9 mL
20 mL
Color:
Black
Blue
Yellow
Length (Metric):
440 mm
510 mm
Unit Size:
Pack of 6
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Length (Metric) unitSize
15278816 9 mL Black 440 mm Pack of 6
15268816 8 mL Blue 440 mm Pack of 6
15288816 20 mL Yellow 510 mm Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15278816 Supplier Brand™ Supplier No. 30611
  • ONLINE EXCLUSIVE PRICE
    86.66 €
    79.20 € / Pack of 6
    Save 7.46 €
    8% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from AR-GLAS™ soda lime glass. BRAND™ Blaubrand™ AR-GLAS™ USP Bulb Pipets are in compliance with DIN EN ISO 648 standards. Class AS and calibrated to deliver (TD, Ex) with 5-second waiting time. Includes one-mark DE-M Marking and USP batch certificate. USP individual certificate available upon request.

  • Manufactured from AR-GLAS™ soda lime glass.
  • Complies with DIN EN ISO 648 standards.
  • DE-M Marking
  • Class AS
  • Calibrated to deliver (TD, Ex). Waiting time 5 seconds.
  • Includes USP batch certificate.
  • USP individual certificate available upon request.
TRUSTED_SUSTAINABILITY

Specifications

Calibration To Deliver
Certifications/Compliance DIN EN ISO 648, USP batch certificate
Class AS
Material AR-GLAS, Soda Lime Glass
Graduated Yes
Graduation Type One-mark DE-M Marking
Tolerance ±0.02 mL
Color Black
Volume (Metric) 9 mL
Length (Metric) 440 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.