missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Blaubrand™ AR-GLAS™ USP Bulb Pipets
Manufactured from AR-GLAS™ soda lime glass. BRAND™ Blaubrand™ AR-GLAS™ USP Bulb Pipets are in compliance with DIN EN ISO 648 standards. Class AS and calibrated to deliver (TD, Ex) with 5-second waiting time. Includes one-mark DE-M Marking and USP batch certificate. USP individual certificate available upon request.
68.10 € - 72.60 €
Specifications
Calibration | To Deliver |
---|---|
Certifications/Compliance | DIN EN ISO 648, USP batch certificate |
Class | AS |
Material | AR-GLAS, Soda Lime Glass |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Color | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Length (Metric) | Price | Quantity & Availability | |||
15278816
|
Brand™
30611 |
9 mL | Black | 440 mm |
72.60 €
Pack of 6 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||
15268816
|
Brand™
30610 |
8 mL | Blue | 440 mm |
72.60 €
Pack of 6 |
In Stock
Log in to see stock. |
|||
15288816
|
Brand™
30614 |
20 mL | Yellow | 510 mm |
68.10 €
Pack of 6 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||
Description
- Manufactured from AR-GLAS™ soda lime glass.
- Complies with DIN EN ISO 648 standards.
- DE-M Marking
- Class AS
- Calibrated to deliver (TD, Ex). Waiting time 5 seconds.
- Includes USP batch certificate.
- USP individual certificate available upon request.
Specifications
To Deliver | |
AS | |
Yes |
DIN EN ISO 648, USP batch certificate | |
AR-GLAS, Soda Lime Glass | |
One-mark DE-M Marking |