missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ Automatic Burette

Product Code. 10428952 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10428952 10 mL Each
10359951 25 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10428952 Supplier BRAND™ Supplier No. 22761
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

BLAUBRAND™ Automatic Burette with i-stopcock, lateral stopcock, and PTFE stopcock.

  • Calibrated to deliver (TD, Ex)
  • Schellbach stripe
  • Intermediate stopcock to recirculate residual liquid
  • Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 10 mL
Graduations 0.02 mL
Includes Blue Schellbach Stripe
Stopcock i-stopcock, lateral stopcock, PTFE stopcock
Warranty 12 months
Type Buret
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.