missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ Borosilicate Glass Class A USP Volumetric Flask, with Certificate

Product Code. 15801198 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15801198 10 mL Each
15801158 5 mL Each
10834011 25 mL Each
15821198 50 mL Each
15831198 100 mL Each
15841198 200 mL Each
15851198 250 mL Each
15861198 500 mL Each
13419366 1000 mL Each
15871198 2000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 15801198 Supplier BRAND™ Supplier No. 956943
Estimated Shipment: 24-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from Class A Borosilicate Glass and complies with DIN EN ISO 1042 standards. Includes polypropylene stopper. DE-M Marking provides easy volume check. Delivered with individual USP conformity certificate.

  • Manufactured from Class A Borosilicate Glass.
  • Complies with DIN EN ISO 1042 standards.
  • Polypropylene stopper included.
  • DE-M Marking provides easy volume check.
  • Calibrated to contain. (TC, In)
  • Delivered with individual USP conformity certificate
TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Certifications/Compliance DIN EN ISO 1042, USP batch certificate, USP individual certificate upon request
Closure Material Polypropylene
Color Clear
Capacity (Metric) 10 mL
Material Borosilicate Glass
Limit of Error ±0.020 mL
No. per Case 2 Piece
Class A
Closure Size 10/19
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.