missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ Class A Borosilicate Glass Volumetric Flasks with Glass Stopper

Product Code. 11718148 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
5 L
Closure Size:
10/19
12/21
14/23
19/26
24/29
29/32
34/35
Neck Style:
Narrow
Wide
Unit Size:
Each
Pack of 2
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Neck Style Unit Size
11718148 10 mL 10/19 Wide Pack of 2
10759852 1000 mL 24/29 Narrow Each
11834020 100 mL 14/23 Narrow Pack of 2
11643209 50 mL 14/23 Wide Pack of 2
11824020 25 mL 10/19 Narrow Pack of 2
11868361 5 mL 10/19 Wide Pack of 2
11814020 20 mL 10/19 Narrow Pack of 2
11844120 20 mL 12/21 Wide Pack of 2
12085312 250 mL 14/23 Narrow Pack of 2
10004241 2000 mL 29/32 Narrow Each
10315381 5 L 34/35 Narrow Each
11834120 500 mL 19/26 Narrow Pack of 2
11898361 200 mL 14/23 Narrow Pack of 2
11888361 100 mL 12/21 Narrow Pack of 2
11878361 50 mL 12/21 Narrow Pack of 2
12095312 25 mL 12/21 Wide Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 11718148 Supplier BRAND™ Supplier No. 37267
  • ONLINE EXCLUSIVE PRICE
    53.45 €
    46.12 € / Pack of 2
    Save 7.33 €
    13% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Constructed of Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ Class A Volumetric Flask with Glass Stopper is available in both narrow neck and wide neck options in a variety of sizes. DE-M marking on neck provides quick and accurate volume check.

  • Class A Volumetric Flask
  • Constructed of Borosilicate Glass
  • Complies with DIN EN ISO 1042 standards
  • DAkkS calibration certificate available upon request
  • Calibrated to contain (TC, In)
  • Narrow neck and wide neck options available in a variety of sizes
  • DE-M marking provides quick and accurate volume check
  • Glass stopper included
TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Certifications/Compliance DIN EN ISO 1042
Closure Material Glass
Color Clear
Description DE-M Marking
Capacity (Metric) 10 mL
Material Borosilicate Glass
Limit of Error ±0.04 mL
Neck Style Wide
No. per Case 2 Pack
Graduated Yes
Class A
Closure Size 10/19
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.