missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ Borosilicate Glass Graduated Cylinders

Product Code. 15260908 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
50 mL
100 mL
1000 mL
Unit Size:
Each
Pack of 2
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15260908 1000 mL Each
15230908 100 mL Pack of 2
15290898 10 mL Pack of 2
15210908 50 mL Pack of 2
15287289 5 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 15260908 Supplier BRAND™ Supplier No. 32862
  • ONLINE EXCLUSIVE PRICE
    114.00 €
    89.59 € / Pack of 1
    Save 24.41 €
    21% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Includes hexagonal glass base for stability. Spout provides easy spill-free pouring.

  • Graduated cylinder with spout and hexagonal glass base
  • Borosilicate glass (Boro 3.3) to DIN EN ISO 4788
  • Class A, DE-M marking
  • Calibrated to contain (TC, In)
  • Graduations printed in blue
  • Includes USP Batch Certificate
  • On request also available with USP individual certificate
TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Capacity (Metric) 1000 mL
Includes USP Batch Certificate
Scale DE-marking
Graduations 10 mL
Limit of Error ±5mL
Calibration To Contain
Base Type Hexagonal
Scale Color Blue
Shape Round
Class Class A
Height (Metric) 465 mm
Certifications/Compliance DIN EN ISO 4788, USP
Tolerance ±1 mL
Product Type Graduated Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.