missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Borosilicate Glass Graduated Cylinders
Includes hexagonal glass base for stability. Spout provides easy spill-free pouring.
Brand: BRAND™ 32808
30.68 EUR valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Additional Details : Weight : 0.50000kg
Description
- Graduated cylinder with spout and hexagonal glass base
- Borosilicate glass (Boro 3.3) to DIN EN ISO 4788
- Class A, DE-M marking
- Calibrated to contain (TC, In)
- Graduations printed in blue
- Includes USP Batch Certificate
- On request also available with USP individual certificate
Specifications
Round | |
Graduated Cylinder | |
Blue | |
Hexagonal | |
140 mm | |
10 mL | |
DE-marking | |
±0.10mL |
±0.1 mL | |
To Contain | |
DIN EN ISO 4788, USP | |
A | |
Borosilicate Glass | |
USP Batch Certificate | |
0.2 mL |