missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ Borosilicate Glass Graduated Cylinders

Product Code. p-8009946 Shop All Brand Products
Click to view available options
Capacity (Metric):
5 mL
10 mL
50 mL
100 mL
1000 mL
Unit Size:
Each
Pack of 2

Product Code. 15260908

Brand: BRAND™ 32862

Only null left
Add to basket
Edge
Add to basket

Includes hexagonal glass base for stability. Spout provides easy spill-free pouring.

  • Graduated cylinder with spout and hexagonal glass base
  • Borosilicate glass (Boro 3.3) to DIN EN ISO 4788
  • Class A, DE-M marking
  • Calibrated to contain (TC, In)
  • Graduations printed in blue
  • Includes USP Batch Certificate
  • On request also available with USP individual certificate
TRUSTED_SUSTAINABILITY

Specifications

Base Type Hexagonal
Calibration To Contain
Scale Color Blue
Shape Round
Certifications/Compliance DIN EN ISO 4788, USP
Class A
Height (Metric) 465 mm
Tolerance Metric ±1 mL
Type Graduated Cylinder
Material Borosilicate Glass
Capacity (Metric) 1000 mL
Includes USP Batch Certificate
Scale DE-marking
Graduations 10 mL
Limit of Error ±5mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.