missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Class A Volumetric Flask with Three Marks
The volumetric flask with three marks is used to check the functioning of a dispenser. The mark in the middle shows the nominal volume, the upper and lower marks show the error limits as specified in the table below. If the error limit is exceeded even with repeated measurements, the dispenser is out of specification.
141.00 € - 154.00 €
Specifications
Certifications/Compliance | DIN EN ISO 1042. Calibrated to contain (TC, In). Includes DAkkS-certificate |
---|---|
Material | Borosilicate Glass |
Class | A |
Product Code | Brand | Capacity (Metric) | Description | Standard Taper Joint | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Description | Standard Taper Joint | Price | Quantity & Availability | |||
10125243
|
BRAND™
38208 |
50 mL | Upper/lower mark: 0.35 mL | NS 12/21 |
147.00 €
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||
10024083
|
BRAND™
38206 |
25 mL | Upper/lower mark: 0.175 mL | NS 10/19 |
142.00 €
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||
10319073
|
BRAND™
38204 |
10 mL | Upper/lower mark: 0.07 mL | NS 10/19 |
141.00 €
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||
10522024
|
BRAND™
38210 |
100 mL | Upper/lower mark: 0.7 mL | NS 14/23 |
154.00 €
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||
Description
- Manufactured from Borosilicate Glass.
- Complies with DIN EN ISO 1042 standards
- Calibrated to contain (TC)
- Includes DakkS certificate
- The DAkkS-calibrated volumetric flask does not replace the gravimetric test of the monitoring of measuring instruments according to ISO 8655
Specifications
DIN EN ISO 1042. Calibrated to contain (TC, In). Includes DAkkS-certificate | |
Borosilicate Glass | |
A |